Zoro Homepage

Mediumweight Polystyrene Cutlery, Knife, Plastic, White, PK100

  • Mfr # BWK KNIFEMWPS

  • Zoro # G807150127


product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Length
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK KNIFEMWPS
Zoro #
G807150127
UPC #
049507990995
Country of Origin
United States

Dimensions

Length
7.13 in

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Pack Count
100
Color
White
Material
Plastic
Packs per Case
1
Item
Disposable Knife
Utensil Type
Knife
Bio-Based
No
USDA Certified Bio-based Products
No
Weight
Medium-Weight
Specific Material
Polystyrene
Product Type
Knife
FSC Certified
No
Recyclable
No
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
SFI Certified
No
Disposable Utensil Type
Knife
Item Weight
Medium-Weight

Description

Disposable Knife, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.