Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megaphone, Dia 8 1/2 In, Range 1 Mile

  • Mfr # 3YML9

  • Zoro # G1086714


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Length (In.)
14 1/4 in
Operating Range
5,280 ft
Batteries Required
Yes
Bell
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YML9
Zoro #
G1086714
UPC #
190735483206
Country of Origin
China

Dimensions

Length (In.)
14 1/4 in
Bell Dia.
8 1/2 in
Overall Length
14 1/4 in
Battery Size
C
Bell Diameter
8 1/2 in

Details

Item
Megaphone
Material
ABS
Operating Range
5,280 ft
Batteries Required
Yes
Bell
ABS Plastic
Type
Indoor/Outdoor
Peak Output Power (W)
25 W
Number of Batteries
8
Built-In
Siren, Talk, Whistle
Sound Style
Siren, Talk, Whistle
Output Power - Maximum
25 W
Power Source
Disposable Battery

Description

Megaphone, Indoor/Outdoor, Operating Range 5,280 ft, Bell Dia. 8 1/2 in, Number of Batteries 8, Length (In.) 14 1/4 in, Built-In Siren, Talk, Whistle, Bell ABS Plastic, Batteries Required Yes, Peak Output Power (W) 25 W, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.