Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megaphone, Dia 9 In, Range 1 Mile

  • Mfr # 3YMN1

  • Zoro # G1963507


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Includes
Shoulder Strap
Peak Output Power (W)
25 W
Operating Range
5,280 ft
Number of Batteries
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YMN1
Zoro #
G1963507
UPC #
190735483213
Country of Origin
China

Dimensions

Length (In.)
14 in
Bell Dia.
9 in
Overall Length
14 in
Battery Size
C
Bell Diameter
9 in

Details

Item
Megaphone
Material
ABS
Includes
Shoulder Strap
Peak Output Power (W)
25 W
Operating Range
5,280 ft
Number of Batteries
8
Bell
ABS Plastic
Type
Indoor/Outdoor
Built-In
Siren, Talk, Whistle
Batteries Required
Yes
Sound Style
Siren, Talk, Whistle
Power Source
Disposable Battery
Output Power - Maximum
25 W

Description

Megaphone, Indoor/Outdoor, Operating Range 5,280 ft, Bell Dia. 9 in, Number of Batteries 8, Length (In.) 14 in, Built-In Siren, Talk, Whistle, Bell ABS Plastic, Batteries Required Yes, Peak Output Power (W) 25 W, Includes Shoulder Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.