Zoro Homepage

Mending Plate, Steel, 3/4 Wx3 In L

  • Mfr # 1WDG3

  • Zoro # G0697225


product price: $0.43
/ea

Key Features

Material
Steel
Finish
Zinc-Plated
Length (In.)
3 in
Width (In.)
3/4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDG3
Zoro #
G0697225
UPC #
190735416556
Country of Origin
China

Dimensions

Length (In.)
3 in
Width (In.)
3/4 in
Size (In.)
3 in
Hole Diameter (in.)
0.19 in
Overall Length
3 in
Overall Width
3/4 in
Mounting Hole Diameter
3/16 in

Details

Material
Steel
Finish
Zinc-Plated
Holes per Leaf
4
Item
Mending Plate
Mounting Holes
2
Holes
With 0.19 in dia
Hardware
Included
Holes Per Leaf
4
Number of Mounting Holes
2
Includes Mounting Hardware
Mounting Hardware Included

Description

Mending Plate,Steel,3 in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.