Zoro Homepage

Men's All Purpose Rubber Boot, Plain Toe, 13" Height, Black, 11

  • Mfr # 445L69

  • Zoro # G5573640


product price: $17.06
/pr

Key Features

Size
11
Rubber Boot Style
Mid-Calf
Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445L69
Zoro #
G5573640
UPC #
-
Country of Origin
United States

Dimensions

Size
11
Height
13"
Boot Height
15 in
Boot Height Adjustment
Standard Height
Footwear Size
11

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 11, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.