This item is Discontinued.

Zoro Select Men's Caribou Thermoplus Liner, Thermoplus, White, 10, 1 PR NM8040-170-10

This item is Discontinued.

Zoro Select

Men's Caribou Thermoplus Liner, Thermoplus, White, 10, 1 PR (Discontinued)

Mfr # NM8040-170-10
Zoro # G4495898
UPC # 803298170765
Country of Origin Unknown
Category Socks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NM8040-170-10
Zoro #
G4495898
UPC #
803298170765
Country of Origin
Unknown

Dimensions

Height
12 2/5 in
Size
10

Details

Item
Caribou Thermoplus Liner
Gender
Men's
Color
White
Material
Thermoplus

Description

Caribou Thermoplus Liner, Size 10, Height 12 2/5 in, White, Men's, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.