Shop ZORO SELECT
See all product information
Create Account
Men's CHS Knee Boots, Steel Toe, 16" Height, Black, 10
- Mfr # CHS-000A SIZE 10
- Zoro # G2930882
product price:Â
$
147.99
/pr
Free Shipping & Returns
Key Features
Size
10
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHS-000A SIZE 10
- Zoro #
- G2930882
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 10
- Height
- 16"
- Boot Height
- 16 in
Description
Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 10, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.