Men's Knee Boots, 8 Steel Toe, 16" H, Black, CHS
- Mfr # CHS-000A SIZE 8
- Zoro # G3824834
product price:Â
$
114.99
/pr
Free Shipping & Returns
Key Features
Size
8
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHS-000A SIZE 8
- Zoro #
- G3824834
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Knee Boots
- Color
- Black
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- CHS
- Upper Material
- Nylon
- Toe Type
- Steel
- Outsole Material
- Rubber
- Footwear Sole Pattern
- Cleated
- Metatarsal Guard
- No
- Standards
- ASTM F2413-05
- Footwear Closure Type
- Pull On
- Predominant Footwear Color
- Black
- Closure Type
- Pull On
- Insulated
- Yes
- Insulation Type
- CR Flex-Foam
- Midsole Material
- Rubber
- Rubber Boot Style
- Knee
- Resists
- Oils
- Shoe Style
- Knee
- Series
- CHS
- Includes Metatarsal Guard
- No
- Footwear Style
- Knee
- Toe Cap Material
- Steel
Dimensions
- Size
- 8
- Height
- 16"
- Boot Height
- 16 in
Description
Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 8, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.