Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve T-Shirt, Polyester, DuPont(TM) PTFE fabric protector, Pullover, Orange/Yellow, L

  • Mfr # UHV302L L

  • Zoro # G4840692


product price: $23.49
/ea

Key Features

Material
Polyester, DuPont(TM) PTFE fabric protector
Color
Orange/Yellow
Fits Chest Size
42 in to 44 in
Standards
ANSI 107-2010 Class 3
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV302L L
Zoro #
G4840692
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Length
30 in
Neck Size
16 to 16-1/2 in
Maximum Neck Size
16.5 in
Maximum Chest Size
44 in
Minimum Neck Size
16 in
Minimum Chest Size
42 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester, DuPont(TM) PTFE fabric protector
Color
Orange/Yellow
Standards
ANSI 107-2010 Class 3
Number of Outside Pockets
1
ANSI Type
Class 3
ANSI Class
3
Gender
Men's
Closure Type
Pullover
Features
Teflon(R) Fabric Protector Forms a Molecular Barrier Around Each Fiber
Shirt Style
T-Shirt
Water-Resistant
Yes
Series
UHV302

Description

Short Sleeve T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, DuPont(TM) PTFE fabric protector, Number of Outside Pockets 1, Color Orange/Yellow, Size L, Standards ANSI 107-2010 Class 3, Maximum Chest Size 44 in, ANSI Type Class 3, Features Teflon(R) Fabric Protector Forms a Molecular Barrier Around Each Fiber, Length 30 in, Maximum Neck Size 16.5 in, Minimum Chest Size 42 in, Minimum Neck Size 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.