Zoro Homepage

Men's Short Sleeve T-Shirt, Polyester, DuPont(TM) PTFE fabric protector, Pullover, Orange/Yellow

  • Mfr # UHV302L 4X

  • Zoro # G4848706


product price: $23.49
/ea

Key Features

Material
Polyester, DuPont(TM) PTFE fabric protector
Color
Orange/Yellow
Fits Chest Size
58 in to 60 in
Standards
ANSI 107-2010 Class 3
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV302L 4X
Zoro #
G4848706
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
58 in to 60 in
Length
34 in
Neck Size
20 to 20-1/2 in
Minimum Neck Size
20 in
Maximum Neck Size
20.5 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester, DuPont(TM) PTFE fabric protector
Color
Orange/Yellow
Standards
ANSI 107-2010 Class 3
Number of Outside Pockets
1
ANSI Type
Class 3
ANSI Class
3
Closure Type
Pullover
Gender
Men's
Features
Teflon(R) Fabric Protector Forms a Molecular Barrier Around Each Fiber
Series
UHV302
Shirt Style
T-Shirt
Water-Resistant
Yes

Description

Short Sleeve T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, DuPont(TM) PTFE fabric protector, Number of Outside Pockets 1, Color Orange/Yellow, Size 4XL, Standards ANSI 107-2010 Class 3, Maximum Chest Size 60 in, ANSI Type Class 3, Features Teflon(R) Fabric Protector Forms a Molecular Barrier Around Each Fiber, Length 34 in, Maximum Neck Size 20.5 in, Minimum Chest Size 58 in, Minimum Neck Size 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.