Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve T-Shirt, Polyester, DuPont(TM) PTFE fabric protector, Pullover, Orange/Yellow

  • Mfr # UHV302L XXL

  • Zoro # G9981447


product price: $23.49
/ea

Key Features

Material
Polyester, DuPont(TM) PTFE fabric protector
Color
Orange/Yellow
Fits Chest Size
50 in to 52 in
Standards
ANSI 107-2010 Class 3
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV302L XXL
Zoro #
G9981447
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Length
32 in
Neck Size
18 to 18-1/2 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Maximum Neck Size
18.5 in
Minimum Neck Size
18 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester, DuPont(TM) PTFE fabric protector
Color
Orange/Yellow
Standards
ANSI 107-2010 Class 3
Number of Outside Pockets
1
ANSI Type
Class 3
ANSI Class
3
Gender
Men's
Closure Type
Pullover
Features
Teflon(R) Fabric Protector Forms a Molecular Barrier Around Each Fiber
Water-Resistant
Yes
Shirt Style
T-Shirt
Series
UHV302

Description

Short Sleeve T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, DuPont(TM) PTFE fabric protector, Number of Outside Pockets 1, Color Orange/Yellow, Size 2XL, Standards ANSI 107-2010 Class 3, Maximum Chest Size 52 in, ANSI Type Class 3, Features Teflon(R) Fabric Protector Forms a Molecular Barrier Around Each Fiber, Length 32 in, Maximum Neck Size 18.5 in, Minimum Chest Size 50 in, Minimum Neck Size 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.