This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3800 FOREST 3X
Zoro #
G5724968
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3XL
Sleeve Length
Short Sleeve
Fits Chest Size
54 in to 56 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Details
Item
Sport Shirt
Color
Green
Material
Cotton
Fabric Weight
6.5 oz
Gender
Men's
Type
Short
Description
Sport Shirt, Gender Men's, Material Cotton, Fabric Weight 6.5 oz, Color Green, Sleeve Type Short, Sleeve Length Short Sleeve, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.