Shop ZORO SELECT
See all product information
Create Account
Merchandise Bag, 0 in D, 13 in H, PK1000
- Mfr # 5DUC1
- Zoro # G5421787
product price:Â
$
28.79
/pk of 1000, $0.03/ea
Key Features
Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
0 in
Thickness
0.6 mil
Hang Hole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5DUC1
- Zoro #
- G5421787
- UPC #
- 654866007965
- Country of Origin
- Viet Nam
- Bag Item
- Merchandise Bag
- Bag Material
- High Density Polyethylene (HDPE)
- Color
- Yellow
- Hang Hole
- No
- Features
- Standard
- Material
- High Density Polyethylene (HDPE)
- Bag Closure Type
- None
- Item
- Merchandise Bag
- Write on Surface
- No
- Recycled Content
- Made From Recycled Content
- Bag Bottom Type
- Flat
- Bag Type
- Standard Merchandise Bag
- For Use With Bag Dispenser
- Not Compatible with Bag Dispenser
- Package Configuration
- Flat Pack
- Wire Color
- Yellow
Dimensions
- Depth
- 0 in
- Width
- 10 in
- Length
- 13 in
- Thickness
- 0.6 mil
- Usable Length
- 13 in
- Usable Height
- 13 in
- Height
- 13 in
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 13 in, Thickness 0.6 mil, Yellow, Message Not Applicable, Bag Bottom Type Flat, Merchandise Bag, Usable Height 13 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 10 in, Depth 0 in, Height 13 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.