Zoro Homepage

Merchandise Bag Pinched Bottom 10"x13" White, Pk1000

  • Mfr # 14899

  • Zoro # G7223395


product price: $101.99
/pk 1000, $0.10/ea
Sold in multiples of 10 for $1,019.90
Free Shipping & Returns

Key Features

Width
10 in
Color
White
Depth
13 in
Bag Material
Paper
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14899
Zoro #
G7223395
UPC #
079594148993
Country of Origin
United States

Dimensions

Width
10 in
Depth
13 in
Height
13 in
Length
13 in

Details

Item
Merchandise Bag
Color
White
Bag Material
Paper
Recycled Content
Not Made From Recycled Content
Material
Paper
Bag Name
30#
Load Rating
4 lb
Recycled Paper
No
Bag Item
Flat Merchandise Bag
Bag Handle
None
Handle
None
Bottom
Pinched
Basis Weight
30 lb
Bag Type
Standard Merchandise Bag
Package Configuration
Bundle
Bag Bottom Type
Pinched
Weight Capacity
4 lb

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, White, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Pinched, Merchandise Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 10 in, Depth 13 in, Height 13 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.