Zoro Homepage

Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500

  • Mfr # 14934

  • Zoro # G7586187


product price: $60.29
/pk 500, $0.12/ea

Key Features

Width
12 in
Color
Kraft
Depth
3 in
Bag Material
Paper
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14934
Zoro #
G7586187
UPC #
079594149341
Country of Origin
United States

Dimensions

Width
12 in
Depth
3 in
Height
18 in
Length
18 in

Details

Item
Merchandise Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Not Made From Recycled Content
Material
Paper
Bag Name
30#
Load Rating
6 lb
Recycled Paper
No
Bag Item
Flat Merchandise Bag
Bag Handle
None
Handle
None
Basis Weight
30 lb
Bottom
Pinched
Bag Gusset
3 in
Bag Type
Standard Merchandise Bag
Weight Capacity
6 lb
Bag Bottom Type
Pinched
Package Configuration
Bundle

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Pinched, Merchandise Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 12 in, Depth 3 in, Height 18 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.