Zoro Homepage

Merchandise Bag Pinched Bottom 12"x3"x18" White, Pk500

  • Mfr # 14935

  • Zoro # G7233904


product price: $93.15
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Width
12 in
Color
White
Depth
3 in
Bag Material
Paper
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14935
Zoro #
G7233904
UPC #
079594149358
Country of Origin
United States

Dimensions

Width
12 in
Depth
3 in
Height
18 in

Details

Item
Merchandise Bag
Color
White
Bag Material
Paper
Recycled Content
Made From Recycled Content
Material
Paper
Bag Name
30#
Load Rating
6 lb
Bag Item
Flat Merchandise Bag
Bag Handle
None
Handle
None
Bag Gusset
3 in
Basis Weight
30 lb
Bottom
Pinched
Package Configuration
Bundle
Weight Capacity
6 lb
Bag Bottom Type
Pinched
Bag Type
Standard Merchandise Bag

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, White, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Pinched, Merchandise Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, FDA Compliant Not FDA Compliant, Width 12 in, Depth 3 in, Height 18 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.