Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandise Bag Pinched Bottom 17"x4"x24" Brown, Pk500

  • Mfr # 14879

  • Zoro # G6864234


product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Width
17 in
Color
Kraft
Depth
4 in
Bag Material
Paper
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14879
Zoro #
G6864234
UPC #
079594148795
Country of Origin
United States

Dimensions

Width
17 in
Depth
4 in
Height
24 in
Length
24 in

Details

Item
Merchandise Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Not Made From Recycled Content
Material
Paper
Bag Name
30#
Load Rating
7.25 lb
Recycled Paper
No
Bag Item
Flat Merchandise Bag
Bag Handle
None
Handle
None
Bottom
Pinched
Basis Weight
30 lb
Bag Gusset
4 in
Bag Type
Standard Merchandise Bag
Bag Bottom Type
Pinched
Package Configuration
Bundle
Weight Capacity
7.25 lb

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Pinched, Merchandise Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 17 in, Depth 4 in, Height 24 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.