Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" White, Pk3000

  • Mfr # 14927

  • Zoro # G6406084


product price: $165.99
/pk 3000, $0.06/ea
Free Shipping & Returns

Key Features

Width
6 1/4 in
Color
White
Depth
9 1/4 in
Bag Material
Paper
Height
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14927
Zoro #
G6406084
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/4 in
Depth
9 1/4 in
Height
9 1/4 in
Length
9 1/4 in

Details

Item
Merchandise Bag
Color
White
Bag Material
Paper
Recycled Content
Not Made From Recycled Content
Material
Paper
Bag Name
30#
Load Rating
2.5 lb
Recycled Paper
No
Bag Item
Flat Merchandise Bag
Bag Handle
None
Handle
None
Bottom
Pinched
Basis Weight
30 lb
Weight Capacity
2.5 lb
Bag Type
Standard Merchandise Bag
Bag Bottom Type
Pinched
Package Configuration
Bundle

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, White, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Pinched, Merchandise Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 6 1/4 in, Depth 9 1/4 in, Height 9 1/4 in, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.