Zoro Homepage

Merchandise Bag Pinched Bottom 8-1/5"x11 Brown, Pk2000

  • Mfr # 14852

  • Zoro # G7152485


product price: $114.99
/pk 2000, $0.06/ea
Free Shipping & Returns

Key Features

Width
8 1/2 in
Color
Kraft
Depth
11 in
Bag Material
Paper
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14852
Zoro #
G7152485
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
11 in
Height
11 in
Length
11 in

Details

Item
Merchandise Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Not Made From Recycled Content
Material
Paper
Bag Name
30#
Load Rating
3.5 lb
Recycled Paper
No
Bag Item
Flat Merchandise Bag
Bag Handle
None
Handle
None
Basis Weight
30 lb
Bottom
Pinched
Package Configuration
Bundle
Bag Bottom Type
Pinched
Weight Capacity
3.5 lb
Bag Type
Standard Merchandise Bag

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Pinched, Merchandise Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 8 1/2 in, Depth 11 in, Height 11 in, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.