Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandise Bags, 11 In. L, PK1000

  • Mfr # 5DTZ0

  • Zoro # G5421577


product price: $20.89
/pk 1000, $0.02/ea

Key Features

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
0 in
Width
8 1/2 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTZ0
Zoro #
G5421577
UPC #
654866007743
Country of Origin
Viet Nam

Dimensions

Depth
0 in
Width
8 1/2 in
Length
11 in
Thickness
0.6 mil
Usable Length
11 in
Height
11 in
Usable Height
11 in

Details

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Color
Magenta
Write on Surface
No
Item
Merchandise Bag
Material
High Density Polyethylene (HDPE)
Hang Hole
No
Bag Closure Type
None
Features
Standard
Bag Bottom Type
Flat
Recycled Content
Made From Recycled Content
Package Configuration
Flat Pack
For Use With Bag Dispenser
Not Compatible with Bag Dispenser
Bag Type
Standard Merchandise Bag

Description

Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 8 1/2 in x 11 in, Thickness 0.6 mil, Magenta, Message Not Applicable, Bag Bottom Type Flat, Merchandise Bag, Usable Height 11 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 8 1/2 in, Depth 0 in, Height 11 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.