Zoro Homepage

Merchandise Bags, Beige, 13 In. L, PK1000

  • Mfr # 5DTZ9

  • Zoro # G5421665


product price: $26.19
/pk 1000, $0.03/ea

Key Features

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
0 in
Width
10 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTZ9
Zoro #
G5421665
UPC #
654866007842
Country of Origin
Philippines

Dimensions

Depth
0 in
Width
10 in
Length
13 in
Thickness
0.6 mil
Usable Length
13 in
Height
13 in
Usable Height
13 in

Details

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Color
Tan
Material
High Density Polyethylene (HDPE)
Features
Standard
Write on Surface
No
Bag Closure Type
None
Item
Merchandise Bag
Hang Hole
No
Bag Bottom Type
Flat
For Use With Bag Dispenser
Not Compatible with Bag Dispenser
Recycled Content
Made From Recycled Content
Package Configuration
Flat Pack
Bag Type
Standard Merchandise Bag

Description

Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 13 in, Thickness 0.6 mil, Tan, Message Not Applicable, Bag Bottom Type Flat, Merchandise Bag, Usable Height 13 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 10 in, Depth 0 in, Height 13 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.