Zoro Homepage

Merchandise Bags, Black, 13 In. L, PK1000

  • Mfr # 5DUA0

  • Zoro # G5421674


product price: $22.85
/pk 1000, $0.02/ea

Key Features

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
0 in
Width
10 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DUA0
Zoro #
G5421674
UPC #
654866007859
Country of Origin
Viet Nam

Dimensions

Depth
0 in
Width
10 in
Length
13 in
Thickness
0.6 mil
Usable Length
13 in
Height
13 in
Usable Height
13 in

Details

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Color
Black
Bag Closure Type
None
Write on Surface
No
Hang Hole
No
Item
Merchandise Bag
Features
Standard
Material
High Density Polyethylene (HDPE)
Recycled Content
Made From Recycled Content
For Use With Bag Dispenser
Not Compatible with Bag Dispenser
Bag Type
Standard Merchandise Bag
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 13 in, Thickness 0.6 mil, Black, Message Not Applicable, Bag Bottom Type Flat, Merchandise Bag, Usable Height 13 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 10 in, Depth 0 in, Height 13 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.