Zoro Homepage

Merchandise Bags, Red, 18 In. L, PK500

  • Mfr # 5DUG8

  • Zoro # G5422121


product price: $27.99
/pk 500, $0.06/ea

Key Features

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
3 in
Width
12 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DUG8
Zoro #
G5422121
UPC #
654866008528
Country of Origin
Philippines

Dimensions

Depth
3 in
Width
12 in
Length
18 in
Thickness
0.7 mil
Usable Length
14 in
Usable Height
14 in
Height
18 in

Details

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Color
Red
Write on Surface
No
Material
High Density Polyethylene (HDPE)
Bag Closure Type
None
Features
Standard
Handle
Die Cut
Item
Merchandise Bag
Hang Hole
No
Package Configuration
Flat Pack
For Use With Bag Dispenser
Not Compatible with Bag Dispenser
Bag Type
Standard Merchandise Bag
Recycled Content
Made From Recycled Content
Handle Type
Die Cut
Bag Bottom Type
Gusseted

Description

Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 3 in x 18 in, Thickness 0.7 mil, Red, Handle Type Die Cut, Message Not Applicable, Bag Bottom Type Gusseted, Merchandise Bag, Usable Height 14 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 12 in, Depth 3 in, Height 18 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.