Zoro Homepage

Merchandise Bags, Silver, PK1000

  • Mfr # 5DTY0

  • Zoro # G9518957


product price: $14.59
/pk 1000, $0.01/ea

Key Features

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
0 in
Width
6 1/4 in
Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTY0
Zoro #
G9518957
UPC #
654866007637
Country of Origin
Viet Nam

Dimensions

Depth
0 in
Width
6 1/4 in
Length
9 1/4 in
Thickness
0.6 mil
Usable Length
9 1/4 in
Usable Height
9 1/4 in
Height
9 1/4 in

Details

Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Color
Silver
Bag Closure Type
None
Write on Surface
No
Features
Standard
Item
Merchandise Bag
Material
High Density Polyethylene (HDPE)
Hang Hole
No
Package Configuration
Flat Pack
Bag Type
Standard Merchandise Bag
Bag Bottom Type
Flat
Recycled Content
Made From Recycled Content
For Use With Bag Dispenser
Not Compatible with Bag Dispenser

Description

Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 6 1/4 in x 9 1/4 in, Thickness 0.6 mil, Silver, Message Not Applicable, Bag Bottom Type Flat, Merchandise Bag, Usable Height 9 1/4 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 6 1/4 in, Depth 0 in, Height 9 1/4 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.