Zoro Homepage

Merchandising Cart, 18 In. W, 46 In. L

  • Mfr # MC-4218

  • Zoro # G2137269


product price: $468.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
500 lb
Handle Type
Flat
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-4218
Zoro #
G2137269
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47 in
Shelf Length
42 in
Overall Length
18 in
Shelf Width
18 in
Overall Height
39 in
Caster Dia.
4"
Caster Wheel Dia.
4 in
Caster Stem Diameter
1/2 in
Bottom Shelf Lip Height
1 1/4 in
Overall LxWxH
47 inx18 inx39 in
Caster Mounting Height
4 in
Caster Wheel Width
4 in
Caster Stem Length
2 3/4 in
Shelf Lip Height
1 1/4 in
Top Shelf Lip Height
1 in
Shelf LxW
42 inx18 in
Mesh Size
1 in x 1 in
Inside Length
40 in
Inside Width
18 in
Inside Height
33 in
Caster Width
4 in

Details

Material
Steel
Color
Gray
Load Capacity
500 lb
Item
Dual-Side-Access Wire Stock Cart with Wire Shelves
Handle Type
Flat
Number of Shelves
2
Includes
Corner Bumpers
Caster Material
Polyurethane
Caster Type
(4) Swivel
Finish
Powder Coated
Caster Lock
Directional Lock Brakes
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(1) Swivel with Total Lock, (3) Swivel
Caster Mounting Type
Stem
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
Distance Between Shelves
28 in
Caster Frame Material
Steel
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Stem Type
Threaded
Caster Brake Type
Total Lock Brake
Caster Core Material
Steel
Shelf Construction
Wire
Number of Side Panels
2
Method of Construction
Bolted
Side Panel Construction
Wire
Number of Accessible Sides
2

Description

Dual-Side-Access Wire Stock Cart with Wire Shelves, Load Capacity 500 lb, Number of Shelves 2, Shelf Length 42 in, Shelf Width 18 in, Shelf Construction Wire, Caster Brake Type Total Lock Brake, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Total Lock, (3) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 28 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Bolted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.