Zoro Homepage

Merchandising Cart, 20 In. W, 46 In. L

  • Mfr # MC-4820

  • Zoro # G9866762


product price: $608.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Handle Type
(2) Vertical
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-4820
Zoro #
G9866762
UPC #
-
Country of Origin
China

Dimensions

Shelf Width
20 in
Caster Dia.
5"
Overall Length
20 in
Overall Width
53 in
Overall Height
62 in
Shelf Length
48 in
Caster Wheel Dia.
5 in
Overall LxWxH
53 inx20 inx62 in
Caster Wheel Width
5 in
Caster Stem Diameter
1/2 in
Bottom Shelf Lip Height
1 1/4 in
Caster Stem Length
2 3/4 in
Shelf Lip Height
1 1/4 in
Top Shelf Lip Height
1 in
Caster Mounting Height
6 in
Shelf LxW
48 inx20 in
Inside Length
46 in
Mesh Size
1 in x 1 in
Inside Height
57 in
Inside Width
20 in
Handle Width
12 in
Caster Width
5 in

Details

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Dual-Side-Access Wire Stock Cart with Wire Shelves
Handle Type
(2) Vertical
Number of Shelves
4
Includes
Corner Bumpers
Caster Type
(4) Swivel
Caster Lock
Directional Lock Brakes
Finish
Powder Coated
Caster Material
Polyurethane
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Assembled/Unassembled
Assembled
Caster Brake Type
Total Lock Brake
Caster Mounting Type
Stem
Lip Style
4-Sided Lipped
Caster Stem Type
Threaded
Caster Core Material
Steel
Caster/Wheel Configuration
(1) Swivel with Total Lock, (3) Swivel
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Distance Between Shelves
15 in
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Bolted
Number of Side Panels
2
Shelf Construction
Wire
Side Panel Construction
Wire
Number of Accessible Sides
2

Description

Dual-Side-Access Wire Stock Cart with Wire Shelves, Load Capacity 1,000 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 20 in, Shelf Construction Wire, Caster Brake Type Total Lock Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Total Lock, (3) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type (2) Vertical, Material Steel, Method of Construction Bolted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.