Mesh Box Truck, 40x24x41, Gray
Mfr # 3SLT-EX2436-1.2K-95
Zoro # G2181448
product price: $316.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Height
40 1/8 in
Overall Length
42 1/2 in
Overall Width
24 3/8 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SLT-EX2436-1.2K-95
Zoro #
G2181448
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
40 1/8 in
Overall Length
42 1/2 in
Overall Width
24 3/8 in
Shelf Width
24"
Caster Dia.
5"
Caster Width
1-1/4 in
Shelf Length
36 in
Caster Wheel Dia.
5 in
Overall LxWxH
42 1/2 in x 24 3/8 in x 40 1/8 in
Description
Open-Sided Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 40 1/8 in, Overall Length 42 1/2 in, Overall Width 24 3/8 in, Handle Type Flat, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.