Zoro Homepage

Mesh Box Truck, 40x24x53, Gray

  • Mfr # 3SLT-EX2448-1.2K-95

  • Zoro # G2181420


product price: $300.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
40 1/8 in
Overall Length
54 1/2 in
Overall Width
24 3/8 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SLT-EX2448-1.2K-95
Zoro #
G2181420
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
40 1/8 in
Overall Length
54 1/2 in
Overall Width
24 3/8 in
Shelf Width
24"
Shelf Length
48 in
Caster Dia.
5"
Caster Width
1-1/4 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 1/2 in x 24 3/8 in x 40 1/8 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Open-Sided Raised-Platform Box Truck
Handle Type
Flat
Number of Shelves
2
Construction
Welded Steel
Finish
Powder Coated
Gauge
14 ga
Caster Type
(2) Swivel with Brakes, (2) Rigid
Caster Material
Non-Marking Polyurethane
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Bottom Shelf Construction
Solid
Lid/Cover Type
No Lid
Shelf Adjustability
Fixed
Number of Sides
3
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Side Panel Construction
Solid
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake

Description

Open-Sided Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 40 1/8 in, Overall Length 54 1/2 in, Overall Width 24 3/8 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.