Zoro Homepage

Mesh Disk, No. 200

  • Mfr # 5MZA4

  • Zoro # G6453063


product price: $13.99
/ea

Key Features

For Use With
H-3804
Mesh Size
Fine
Opening Size
75 micron
Screen Material
304 Stainless Steel
Product Type
Mesh Disk No. 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZA4
Zoro #
G6453063
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
Fine
Opening Size
75 micron
Overall Height
0 in
Outside Diameter
3 in
US Standard Screen Size
#200

Details

For Use With
H-3804
Item
Mesh Disk No. 200
Screen Material
304 Stainless Steel
Product Type
Mesh Disk No. 200
Frame Material
Nickel-Plated Stainless Steel

Description

Mesh Disk No. 200, 304 Stainless Steel Screen Material, Nickel-Plated Stainless Steel Frame Material, Mesh Size Fine, Opening Size 75 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.