Zoro Homepage

Mesh Disk No. 200

  • Mfr # 5MZC0

  • Zoro # G7157403


product price: $29.69
/ea

Key Features

For Use With
H-3809
Mesh Size
Fine
Frame Material
Steel
US Standard Screen Size
#200
Product Type
Mesh Disk No. 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZC0
Zoro #
G7157403
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
Fine
US Standard Screen Size
#200
Overall Height
0 in
Opening Size
75 micron
Outside Diameter
4 in

Details

For Use With
H-3809
Item
Mesh Disk No. 200
Frame Material
Steel
Product Type
Mesh Disk No. 200
Screen Material
304 Stainless Steel

Description

Mesh Disk No. 200, 304 Stainless Steel Screen Material, Steel Frame Material, Mesh Size Fine, Opening Size 75 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.