Zoro Homepage

Mesh Disk, No. 325

  • Mfr # 5MZA6

  • Zoro # G6997864


product price: $26.49
/ea

Key Features

For Use With
H-3807
Frame Material
Nickel-Plated Stainless Steel
Outside Diameter
2 in
Opening Size
45 micron
Overall Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZA6
Zoro #
G6997864
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2 in
Opening Size
45 micron
Overall Height
0 in
US Standard Screen Size
#325
Mesh Size
Fine

Details

Item
Mesh Disk No. 325
For Use With
H-3807
Frame Material
Nickel-Plated Stainless Steel
Screen Material
304 Stainless Steel
Product Type
Mesh Disk No. 325

Description

Mesh Disk No. 325, 304 Stainless Steel Screen Material, Nickel-Plated Stainless Steel Frame Material, Mesh Size Fine, Opening Size 45 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.