Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mesh Laundry Bag, White, PK12
  • Zoro #: G0174356
  • Mfr #: GG245565
$54.62 ($4.55/unit)
  • Type: Plain
  • Item: Mesh Laundry Bag
  • Color: White
See full product details
Orders over $75 ship free.

Zoro Select #GG245565 Specifications

  • Zoro #: G0174356
  • Mfr #: GG245565
Type: Plain Item: Mesh Laundry Bag
Color: White Overall Height: 1/3"
Laundry Bag Material: Light Weight Polyester Overall Length: 36"
Material: Polyester Overall Width: 24"
Item - Laundry Bags: Mesh Laundry Bag Laundry Bag Closure: Open Top
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Zoro Select Mesh Laundry Bag. Color: White, Material: Polyester, Type: Plain.

Reviews of Zoro Select #GG245565