Mesh Strainer, Pipe Dia 3 1/2 In
Mfr # 1PPG9
Zoro # G2965067
product price: $4.39
/eaKey Features
Pipe Dia. - Drains
3 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Type
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PPG9
Zoro #
G2965067
UPC #
190735409541
Country of Origin
China
Dimensions
Pipe Dia. - Drains
3 1/2 in
Pipe Dia. (In.)
3-1/2
Overall Diameter
4 3/8 in
Overall Height
1 5/8 in
Details
Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Type
Kitchen
Material of Construction
Stainless steel
Color/Finish
Stainless Steel
Material
Stainless Steel
Finish
Unfinished
Installation Type
Drop-In
Color
Silver
Drain Style
Round
Resistance Properties
Rust Resistant
Shape
Round
Product Type
Strainer
For Use with Drain Type
Floor Drain, Sink Drain
ADA Compliant
No
Description
Strainer, Product Type Strainer, Overall Diameter 4 3/8 in, Material Stainless Steel, Finish Unfinished, Installation Type Drop-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1 5/8 in, For Use with Drain Type Floor Drain, Sink Drain, Drain Style Round, Gauge Not Applicable, Outlet Location Bottom, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.