Zoro Homepage

Mesh Task Chair, 22 1/2-, Adjustable, Black

  • Mfr # 452R20

  • Zoro # G5369557


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Seat: Mesh; Base: Nylon
Color
Black
Width
27"
Seat Tilt Forward
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R20
Zoro #
G5369557
UPC #
-
Country of Origin
China

Dimensions

Width
27"
Overall Height
41-3/4"
Seat Height Max.
22 1/2 in
Overall Depth
29-1/2"
Seat Height Min.
19 in
Cushion Thickness
4 in
Back Height
19-1/2"
Overall Width
27 in
Seat Depth
19 in
Back Width
18 1/2 in
Seat Width
19"
Seat Height Range
22 1/2-
Seat Thickness
4 in
Maximum Overall Height
41 3/4 in
Minimum Seat Height
19 in
Maximum Seat Height
22 1/2 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Seat: Mesh; Base: Nylon
Color
Black
Item
Task Chair
Seat Tilt Forward
15 Degrees
Back Color
Black
Seat Color
Black
Features
Adjustable Arms
Seat Tilt Backward
15 Degrees
Base Color
Black
Back Tilt Forward
None
Number of Glides
0
Base Material
Nylon
Seat Material
Mesh
Arm Style
Adjustable
Weight Capacity
275 lb.
Base Style
5-Star
Back Tilt Backward
None
Number of Casters
5
Caster Type
Multisurface
Assembled/Unassembled
Unassembled
Back Material
Mesh
Frame Material
Nylon
Frame Color
Black
Office Chair Style
Task Chair
Assembly
Unassembled
Backrest
Mesh
Adjustable Arms
Yes
Number of Feet
5
Rolling
Yes
Support Style
Column
Adjustable Seat
Yes
Number of Arms
2
Minimum Seat Tilt
-15 Degrees
Seat Adjustments
Forward/Backward Independent Tilt, Height
Tilting Back
No
Maximum Seat Tilt
15 Degrees
Number of Casters/Glides
5
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 29 1/2 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 41 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 19 in, Tilting Back No, Back Height 19 1/2 in, Back Width 18 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.