Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable FDA Buna-N O-Ring, Dash 005, PK25

  • Mfr # ZUSAH70MD005

  • Zoro # G1652194


product price: $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30

Key Features

Dash Number
005
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH70MD005
Zoro #
G1652194
UPC #
193005227531
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3/32"
Actual Inside Dia.
0.101"
Nominal Outside Dia.
7/32"
Nominal Width
1/16 in
Actual Outside Dia.
0.241"
Actual Width
0.07 in
Inside Diameter - Nominal
3/32 in
Width - Actual
0.07 in
Outside Diameter - Actual
0.241 in
Inside Diameter - Actual
0.101 in
Outside Diameter - Nominal
7/32 in
Cross-Section Width
1/16 in

Details

Item
O-Ring
Dash Number
005
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
Yes
Durometer (Hardness) Rating
Standard
Metal Detectable
Yes
Temp. Range
-40° to 250° F
Meets/Exceeds
FDA
Application
Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Properties
Metal Detectable, Resistant to Oils, Resistant to Water
Product Type
O-Ring
Type
O-Ring
Grade
Metal Detectable
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 005, Color Black, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 7/32 in, Actual Outside Dia. 0.241 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.