Metal Detectable FDA Buna-N O-Ring, Dash 028, PK10
Mfr # ZUSAH70MD028
Zoro # G1652404
product price: $9.15
/pk 10, $0.92/eaKey Features
Dash Number
028
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAH70MD028
Zoro #
G1652404
UPC #
193005227739
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1-3/8"
Actual Inside Dia.
1.364"
Nominal Outside Dia.
1-1/2"
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
1.504"
Outside Diameter - Actual
1.504 in
Inside Diameter - Actual
1.364 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in
Inside Diameter - Nominal
1 3/8 in
Outside Diameter - Nominal
1 1/2 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.3 in, Actual Width 0.07 in, Dash Number 028, Color Black, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.504 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.