Metal Detectable FDA Silicone O-Ring, Dash 109, PK10
Mfr # ZUSAS70MD109
Zoro # G1677909
product price: $8.25
/pk 10, $0.83/eaSold in multiples of 2 for $16.50
Key Features
Dash Number
109
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70MD109
Zoro #
G1677909
UPC #
193005260521
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
5/16"
Actual Inside Dia.
0.299"
Nominal Outside Dia.
1/2"
Actual Outside Dia.
0.505"
Nominal Width
3/32 in
Actual Width
0.103 in
Inside Diameter - Nominal
5/16 in
Outside Diameter - Nominal
1/2 in
Outside Diameter - Actual
0.505 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
0.299 in
Width - Actual
0.103 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.2 in, Actual Width 0.103 in, Dash Number 109, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.505 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.