Metal Detectable FDA Silicone O-Ring, Dash 112, PK10
Mfr # ZUSAS70MD112
Zoro # G1677823
product price: $9.69
/pk 10, $0.97/eaKey Features
Dash Number
112
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70MD112
Zoro #
G1677823
UPC #
193005260552
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1/2"
Actual Inside Dia.
0.487"
Nominal Outside Dia.
11/16"
Actual Outside Dia.
0.693"
Nominal Width
3/32 in
Actual Width
0.103 in
Outside Diameter - Nominal
11/16 in
Outside Diameter - Actual
0.693 in
Inside Diameter - Actual
0.487 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1/2 in
Width - Actual
0.103 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.4 in, Actual Width 0.103 in, Dash Number 112, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.