Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable FDA Silicone O-Ring, Dash 127, PK2

  • Mfr # ZUSAS70MD127

  • Zoro # G1678076


product price: $9.15
/pk 2, $4.58/ea

Key Features

Dash Number
127
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70MD127
Zoro #
G1678076
UPC #
193005260637
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1-7/16"
Actual Inside Dia.
1.424"
Nominal Outside Dia.
1-5/8"
Actual Width
0.103 in
Actual Outside Dia.
1.63"
Nominal Width
3/32 in
Width - Actual
0.103 in
Inside Diameter - Actual
1.424 in
Outside Diameter - Nominal
1 5/8 in
Inside Diameter - Nominal
1 7/16 in
Outside Diameter - Actual
1.63 in
Cross-Section Width
3/32 in

Details

Item
O-Ring
Dash Number
127
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Meets/Exceeds
FDA
Application
Metal Detectable
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Temp. Range
-80° to 450° F
Metal Detectable
Yes
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Metal Detectable
Properties
High Temperature, Metal Detectable, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.4 in, Actual Width 0.103 in, Dash Number 127, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.63 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.