Zoro Homepage

Metal Detectable FDA Silicone O-Ring, Dash 205, PK5

  • Mfr # ZUSAS70MD205

  • Zoro # G1677997


product price: $7.95
/pk 5, $1.59/ea
Sold in multiples of 2 for $15.90

Key Features

Dash Number
205
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70MD205
Zoro #
G1677997
UPC #
193005260729
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
7/16"
Actual Inside Dia.
0.421"
Nominal Outside Dia.
11/16"
Actual Width
0.139 in
Actual Outside Dia.
0.699"
Nominal Width
1/8 in
Outside Diameter - Actual
0.699 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
0.421 in
Inside Diameter - Nominal
7/16 in
Outside Diameter - Nominal
11/16 in
Width - Actual
0.139 in

Details

Item
O-Ring
Dash Number
205
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Metal Detectable
Yes
Temp. Range
-80° to 450° F
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Application
Metal Detectable
Meets/Exceeds
FDA
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Metal Detectable
Properties
High Temperature, Metal Detectable, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-80 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.4 in, Actual Width 0.139 in, Dash Number 205, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.699 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.