Metal Detectable FDA Silicone O-Ring, Dash 223, PK2
Mfr # ZUSAS70MD223
Zoro # G1678155
product price: $9.79
/pk 2, $4.90/eaKey Features
Dash Number
223
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70MD223
Zoro #
G1678155
UPC #
193005260835
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1-5/8"
Actual Inside Dia.
1.609"
Nominal Outside Dia.
1-7/8"
Actual Outside Dia.
1.887"
Nominal Width
1/8 in
Actual Width
0.139 in
Outside Diameter - Actual
1.887 in
Outside Diameter - Nominal
1 7/8 in
Inside Diameter - Nominal
1 5/8 in
Width - Actual
0.139 in
Inside Diameter - Actual
1.609 in
Cross-Section Width
1/8 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.6 in, Actual Width 0.139 in, Dash Number 223, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.