Metal Detectable FDA Silicone O-Ring, Dash 257
Mfr # ZUSAS70MD257
Zoro # G1678383
product price: $14.85
/eaKey Features
Dash Number
257
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70MD257
Zoro #
G1678383
UPC #
193005260934
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
5-7/8"
Actual Inside Dia.
5.859"
Nominal Outside Dia.
6-1/8"
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
6.137"
Width - Actual
0.139 in
Outside Diameter - Actual
6.137 in
Outside Diameter - Nominal
6 1/8 in
Inside Diameter - Nominal
5 7/8 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
5.859 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 5.8 in, Actual Width 0.139 in, Dash Number 257, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 6 1/8 in, Actual Outside Dia. 6.137 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.