Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable FDA Viton O-Ring, Dash 270

  • Mfr # ZUSAV75MD270

  • Zoro # G1669798


product price: $28.89
/ea

Key Features

Dash Number
270
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV75MD270
Zoro #
G1669798
UPC #
193005292614
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
9"
Actual Inside Dia.
8.984"
Nominal Outside Dia.
9-1/4"
Actual Width
0.139 in
Actual Outside Dia.
9.262"
Nominal Width
1/8 in
Outside Diameter - Actual
9.262 in
Inside Diameter - Nominal
9 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
9 1/4 in
Width - Actual
0.139 in
Inside Diameter - Actual
8.984 in

Details

Item
O-Ring
Dash Number
270
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Blue
Durometer (Hardness) Rating
Standard
Metal Detectable
Yes
FDA Approved
Yes
Application
Metal Detectable
Meets/Exceeds
FDA
Temp. Range
-15° to 400° F
X-Ray Detectable
Not X-Ray Detectable
Properties
High Temperature, Metal Detectable, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Type
O-Ring
Grade
Metal Detectable
Operating Temperature - Maximum
400 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-15 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 in, Nominal Width 1/8 in, Actual Inside Dia. 8.9 in, Actual Width 0.139 in, Dash Number 270, Color Blue, Durometer 75A, Meets/Exceeds FDA, Nominal Outside Dia. 9 1/4 in, Actual Outside Dia. 9.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.