This item is Discontinued.

Zoro Select Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2400 PK B28100.021.0100

Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2400 PK (Discontinued)

  • Mfr # B28100.021.0100
  • Zoro # G1167177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B28100.021.0100
Zoro #
G1167177
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
5/16 in
Head Height
0.169 in
Head Dia.
0.305 in to 0.312 in
Thread Size
#12-14
Minimum Head Height
0.156 in
Maximum Head Height
0.169 in
Head Width
0.412 in
Maximum Head Width
0.412 in
Minimum Head Width
0.38 in
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Meets/Exceeds
ASME B18.6.3-2010
Head Angle (Deg.)
0.312 to 0.305 in
Type
Standard
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Finish Type
Zinc Plated
Head Shape
Hex
Material Type
Steel

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 1 in, Head Width 0.412 in, Head Height 0.169 in, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height 0.156 in, Minimum Head Width 0.38 in, Maximum Head Height 0.169 in, Maximum Head Width 0.412 in, System of Measurement Inch, Drive Slotted, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Package Quantity 2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.