Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 9600 PK (Discontinued)
- Mfr # B28100.013.0062
- Zoro # G1594411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B28100.013.0062
Zoro #
G1594411
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
5/8 in
Head Height
0.093 in
Head Dia.
0.305 in to 0.312 in
Minimum Head Width
0.238 in
Minimum Head Height
0.08 in
For Maximum Material Thickness
5/64 in
Maximum Head Height
0.093 in
Maximum Head Width
0.262 in
Thread Size
#6-20
Head Width
0.262 in
Fastener Length
5/8 in
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 5/8 in, Head Width 0.262 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Bulk, Minimum Head Height 0.08 in, Minimum Head Width 0.238 in, Maximum Head Height 0.093 in, Maximum Head Width 0.262 in, System of Measurement Inch, Drive Slotted, Point Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.