This item is Discontinued.

Zoro Select Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 2400 PK B26680.021.0087

Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 2400 PK (Discontinued)

  • Mfr # B26680.021.0087
  • Zoro # G1145599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B26680.021.0087
Zoro #
G1145599
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
7/8 in
Drive Size
#3
Head Height
0.132 in
Head Dia.
0.244 in to 0.250 in
Thread Size
#12
Head Width
0.412 in
Minimum Head Height
0.112 in
Maximum Head Height
0.132 in
Maximum Head Width
0.412 in
For Maximum Material Thickness
1/8 in
Minimum Head Width
0.38 in
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.3
Type
Standard
Pack Size
Bulk
Point Type
AB
Maximum Head Angle
82 Degrees
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Dimensional Standards
ASME B18.6.3
Finish Type
Zinc Plated
Head Shape
Round
Material Type
Steel

Description

Tapping Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 7/8 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Bulk, Minimum Head Height 0.112 in, Minimum Head Width 0.38 in, Maximum Head Height 0.132 in, Maximum Head Width 0.412 in, System of Measurement Inch, Drive Phillips, Point Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.