Zoro Homepage

CAD Viewer & Download Files

Metal Screw, Flat, No 8, 1 In L, PK100

  • Mfr # U51680.016.0100

  • Zoro # G2890632

CAD Available

product price: $5.39
/pk 100, $0.05/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51680.016.0100
Zoro #
G2890632
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.312 in to 0.285 in
Head Height
0.1 in
Minimum Head Width
9/32 in
Head Width
0.312 in
Thread Size
#8
Maximum Head Width
5/16 in
For Maximum Material Thickness
1/2 in
Maximum Head Height
3/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3-2010, SAE J933, IFI
Head Angle (Deg.)
82-80
Meets/Exceeds
ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Dimensional Standards
ASME B18.6.3
Maximum Head Angle
82 Degrees
Type
Sheet Metal Screw
Pack Size
Small
Material Quality Standards
SAE J933
Material Grade/Class
18-8
Point Type
AB

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/2 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width 9/32 in, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products