This item is Discontinued.

Zoro Select Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 18900 PK B51680.011.0050

Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 18900 PK (Discontinued)

  • Mfr # B51680.011.0050
  • Zoro # G1594323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51680.011.0050
Zoro #
G1594323
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Fastener Length
1/2 in
Drive Size
#1
Head Height
0.067 in
Head Dia.
0.191 in to 0.212 in
Head Width
0.212 in
Thread Size
#4
Maximum Head Width
0.212 in
Minimum Head Width
0.191 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010, SAE J933, IFI
Meets/Exceeds
ASME B18.6.3-2010 and SAE J933 and IFI
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Head Angle (Deg.)
82-80
Material Quality Standards
SAE J933
Type
Standard
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Pack Size
Bulk
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.3, SAE J933
Finish Type
Plain
Head Shape
Round
Material Type
Stainless Steel

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #4, Fastener Length 1/2 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size #1, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Bulk, Minimum Head Width 0.191 in, Maximum Head Width 0.212 in, System of Measurement Inch, Drive Phillips, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Package Quantity 18900

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.