Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 2600 PK (Discontinued)
- Mfr # B51680.016.0200
- Zoro # G1145501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51680.016.0200
Zoro #
G1145501
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Head Dia.
0.285 in to 0.312 in
Head Height
0.1 in
Thread Size
#8
Minimum Head Width
0.285 in
Head Width
0.312 in
Maximum Head Width
0.312 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 2 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Bulk, Minimum Head Width 0.285 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Phillips, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Package Quantity 2600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.