This item is Discontinued.

Zoro Select Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6300 PK B51680.016.0075

Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6300 PK (Discontinued)

  • Mfr # B51680.016.0075
  • Zoro # G1145300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51680.016.0075
Zoro #
G1145300
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.285 in to 0.312 in
Maximum Head Width
0.312 in
Minimum Head Width
0.285 in
Head Width
0.312 in
Thread Size
#8

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3-2010, SAE J933, IFI
Head Angle (Deg.)
82-80
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Meets/Exceeds
ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Pack Size
Bulk
Type
Standard
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.3, SAE J933
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Material Quality Standards
SAE J933
Finish Type
Plain
Material Type
Stainless Steel
Head Shape
Round

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Bulk, Minimum Head Width 0.285 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Phillips, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Package Quantity 6300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.